Beli karet coupling di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Braxter Karet Koplingatribut:
- Size (inch): 6
- Thickness (mm): 15
- FCL Spare Part (Karet Coupling)atribut:
- Type: Rubber
- Mitsuboshi Hyperflex Coupling Mt Type Elastic Body (Kopling)Deskripsi:Oil, excellent wear resistance, elasticity of polyurethane is also available as a standard.
- FCL Spare Part Bautatribut:
- Type: Bolt
- Kanemitsu Flex Rubberatribut:
- Type: Other parts
- Mitsuboshi Hyperflex Coupling Type MTatribut:
- Type: Jaw type
- Kanemitsu Flexible Rubber Partsatribut:
- Material (Bush): JIS K6386 B (12) jiai (Hs = 70) Oil resistant vulcanized rubber
- Bolt Material: SS400
- Material (washer): SS400
- Type: Other parts
- Sung-IL Machinery Oldham Type Flexible CouplingDeskripsi:SOH Series Classification- SOH series transmits motion through the middle spacer and is particularly excellent for absorption of parallel misalignment.- It has a simple structure for easier self-maintenance.- It enables reaction force on the shaft to be reduced by moving the spacer even though there is parallel misalignment.- Sung-il Machinery provides various spacer types which are allowed to be used in special circumstances.- If the shaft has to be inserted deeper than L1 value, we can provide appropriate center-through sleeves.- Center-Through (TH) is standard for the following models, SOH-6,8,10,12, SOHM-12C, SOH-70C, 90C, 120C and all sizes of SOHMP & SOHV series.- The standard color of spacer for SOH-6, 8, 10, 12 is white, but the material is the identical Polyacetal(POM).atribut:
- Angular (°): 1.5
- End-play (mm): 0.15
- Fastening Method: General Clamp Type
- Item Type: SOH-SERIES
- Sung-IL Machinery Jaw Type Flexible CouplingDeskripsi:- Power transmission through the spider (sleeve) in the middle- The highest durability comparing to other coupling series- Various clamping methods available- High precision with preloaded assembly- A Sleeve (Spider) is the medium that transmits motion absorbing impact and misalignment and it is the core part of Jaw couplings.- Hytrel®(made by Dupont) is superior in terms of mechanical strength, abrasion resistance and heat resistance whereas TPU (Thermoplastic polyurethane) has higher damping capacity.- According to material and shore stiffness, there are 3 types of sleeves, RD(Hytrel, Sh 63D), GR(Hytrel, Sh 98A) and BL(TPU, Sh 98A) respectively.atribut:
- Angular (°): 1
- End-play (mm): -0.4 to +1.0
- Daiko Graphite Spiral Wound Gasket SWGatribut:
- Thickness (mm): 4.5
- Working Temperature Range: -270degrees to 450degrees
- Orientalmotor Coupling Flexible (Kopler)Deskripsi:Flexible Coupling (5 mm to 8 mm)Please contact your local sales office for proper sizing or more information.
- LOVEJOY Jaw Coupling InsertDeskripsi:General purpose straight jaw spiders isolate and interlock the jaws between two coupling hubs using consumable economical materials which absorb shock and vibration. These spiders are interchangeable with other brands according to the coupling size identifier.
- Nitta Chemical Loveflex Coupling RF TypeDeskripsi:Extremely flexible. Excellentshock absorption and torsion damping performance.Simple structure for easy installation and removal.No lubrication required, making maintenance easy and economical.atribut:
- Flange outer diameter Df(Φmm): 108
- Overall Width L(mm): 90
- Flange Length l(mm): 35
- Flange spacing (mm) Z1: 20
- Flange spacing (mm) Z2: 14
- Allowable torque T (N・m): 78
- Bolt pitch diameter (Φmm) B: 70
- Boss outer diameter (Φmm) Dn: 48
- Flange spacing (mm) Z3: 53
- Moment of inertia (N.cm² ): 0.384
- Neck Length L (mm): (Volts) 20
- Outer diameter (mm) Da: 135
- Permitted Rotation Speed (rpm): 4000
- Shaft diameter (mm) Maximum d max: 30
- Shaft diameter (mm) min. d min: 16
- Voltage: 12
Daftar Harga karet coupling Terbaru November 2026
| Braxter Karet Kopling | Rp66.900 |
| FCL Spare Part (Karet Coupling) | Rp4.900 |
| NBK Bushing for FCL / FCLS (Busing/Bos) | Rp48.900 |
| Mitsuboshi Hyperflex Coupling Mt Type Elastic Body (Kopling) | Rp289.900 |
| FCL Spare Part Baut | Rp7.900 |
| FCL Flexible Coupling | Rp119.900 |
| ALDO Coupling Bolt + Clutch Rubber (Kopler) | Rp12.900 |
| Kanemitsu Flex Rubber | Rp21.900 |
| Revco Flexible Coupling | Rp149.900 |
| Rotex Rubber Coupling GR 38 | Rp849.900 |
Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)




















































































































































/2fP104857087-2.jpg)
/lwP107931788-1.jpg)
/P102373101-1.jpg)


/e0P107076504-1.jpg)







/7fP106598267-4.jpg)


/k2P107599722-1.jpg)


%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)